Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880212 3/8IN DRIVE 6 POINT 15MM SOCKET
ROEBUCK 880212 3/8IN DRIVE 6 POINT 15MM SOCKET
3/8’’ HEX SOCKETS - METRIC
References
roebuck:
880212
rubix:
226A8973
ean:
3660338336409
Technical specifications
Square drive adapter
3/8
''
Diameter
15
mm
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 880212 3/8IN DRIVE 6 POINT 15MM SOCKET
Standard: ISO 2725-1 - ISO 1711-1 - DIN 3124
3/8'' socket, matte finish, hexagonal
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
15
mm
Length
25
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.91
excl. VAT
/
Each
£
1.09
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02110021 3/8 INCH DRIVE X 21MM HEX SOCKET
STAHLWILLE 3/4DR 29MM IMPSKT 25010029
STAHLWILLE 02110007 3/8 INCH DRIVE X 7MM HEX SOCKET
BAHCO K8901M-50 IMPACT SOCKET 3/4
KNIPEX 984714 HEXAGON SOCKET WRENCHES 1/2 55MM
"ISS 24M66 1.5"" IMPACT SOCKET STANDARD 66MM"
FACOM SOCKET NK.22LA
FACOM K.36LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 36LA
FACOM S.22H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 22MM
STAHLWILLE 03020216 1/2 DRV SPARK PLUG SOCKET WITH RUBBER INSERT 83MM
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 18MM
"ISS BH0807L 7/16 DEEP BI-HEX 1/2"" SQUARE DRIVE"
FACOM NK.1'7/16A SOCKET NK.17/16A
FACOM K.22LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 22LA
GEDORE INK32-17 IMPACT SOCKET