References
Bahco:SBA6709Z-3/16
Rubix:401A5628
Manufacturer :SBA6709Z-3/16
EAN:7314150254774




Technical specifications
| Square drive adapter | 1/4' vierkant '' |
|---|---|
| Diameter | 4.76 mm |
| Length | 50 mm |
Product details : BAHCO SBA6709Z-3/16 SOCKET 1/4 AEROSPACE
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 1/4' vierkant '' |
|---|---|
| Diameter | 4.76 mm |
| Length | 50 mm |
| Square | 6.35 mm |
| Diameter (inch) | 3/16 '' |
| Finishing | chromed |
| Weight | 20 g |
Show UNSPSC/ECL@SS
£ 34.94 excl. VAT
/ Each
£ 41.93 incl. VAT
- Delivery usually within ( 14 ) days