References
Facom:51B.58
Rubix:155A6257
EAN:3662424001918



Product details : FACOM 58MM SLOGGING SPANNER 51B.58
51B – Metric polygon impact wrenches
- Polygon impact wrenches: use with a mace or pneumatic hammer for (un)tightening in heavy mechanics.
- Keys forged in resilient steel to withstand shocks.
- Metric dimensions: from 24 to 115 mm.
- Finish: burnished. Diameter 27 mm
- Polygon impact wrenches: use with a mace or pneumatic hammer for (un)tightening in heavy mechanics.
- Keys forged in resilient steel to withstand shocks.
- Metric dimensions: from 24 to 115 mm.
- Finish: burnished. Diameter 27 mm
Strengths
Keys forged in resilient steel to withstand shocks. Reduced bore thickness: better resistance and accessibility.
Applications
Polygon impact wrenches: use with a mace or pneumatic hammer for (un)tightening in heavy mechanics.
Technical specifications
Attributes
| Logistic Weight | 1710 g |
|---|---|
| Packaged dimensions (D x W x H) | 267x78x36 mm |
| Package weight | 1719 g |
| Opening | 58 |
| Length | 270 mm |
| Type | box wrench |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 167.53 excl. VAT
/ Each
£ 201.04 incl. VAT
- Delivery usually within ( 14 ) days
