44 - Metric open-end spanners.
Opening | 24x27 |
---|---|
Length | 270 mm |
Logistic Weight | 348 g |
---|---|
Packaged dimensions (D x W x H) | 272x58x9 mm |
Package weight | 331 g |
Opening | 24x27 |
Length | 270 mm |
Weight | 349 g |
Finishing | Satin/Chrome |
Type | Flat wrench |
Usually arrives within 14 working days