Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE C SPANNER WITH PIN 40 Z 30-32
GEDORE C SPANNER WITH PIN 40 Z 30-32
Hook wrench with pen 40 Z
References
gedore:
40 Z 30-32
rubix:
88050032
manufacturer :
6336660
ean:
4010886633663
Technical specifications
Opening
32
Length
135
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE C SPANNER WITH PIN 40 Z 30-32
Hook wrench with pin, 30-32 mm Acc. to DIN 1810, Form B For cross-drilled nuts according to DIN 1816 GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
Logistic Weight
45
g
Opening
32
Length
135
mm
Weight
45
g
Finishing
Phosphate
Number of sides
1
Type
Hook spanner
Composition
Vanadium Steel 31CrV3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.31
excl. VAT
/
Each
£
21.97
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 8MM 865381
STAHLWILLE 40034146 41 X 46MM DOE SPANNER
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 5/16IN
FACOM 467F.3/8 FLEX COMBI RATCHET SPANNER 3/8 A/F
FACOM ANG.SOCK.WREN 75.3/8
467BR.10 RAPID RATCHET COMBINATION SPANNER 10MM
FACOM TEE SOCKET WR 97.20X22
17MM COMBINATION SPANNER LENGTH 280MM
FACOM OPEN-END WREN 34.13/32
FACOM TEE SOCKET WR 97.24X26
FACOM 467.21SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 21MM
BAHCO 11M-38 LONG COMBINATION WRENCH 38MM
FACOM SLIDING-JAW PIN WCH 35 - 200MM 116.200
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 13MM 8298252 4S-RW13
GEDORE 2 19X24 RING SPANNER - 6017990