Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FACOM 467BF.12 FLEX COMB RATCHETING WRENCH 12MM
FACOM 467BF.12 FLEX COMB RATCHETING WRENCH 12MM
Ratchet wrench with articulated head
References
facom:
467BF.12
rubix:
395A5254
ean:
3662424065170
Technical specifications
Opening
12
Length
148
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 467BF.12 FLEX COMB RATCHETING WRENCH 12MM
New-generation ratcheting combination wrenches with articulated head from FACOM.
180° articulated eye head allows access to hard-to-reach nuts.
Technical specifications
Attributes
Opening
12
Length
148
mm
Weight
74
g
Finishing
Satin/Chrome
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.18
excl. VAT
/
Each
£
27.82
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 60MMSERINGSPANNER 2 A 60
FACOM NERVUS WRENCH 92A.18
FACOM 440.15 COMBINATION WRENCH 15MM
ROEBUCK COMBINATION SPANNER 10MM
ROEBUCK RING SPANNER 1/8 X 3/16 WHITWORTH
BAHCO 7444SG-M-34 RING END SLOGGING WR 34
KNIPEX 980015 OPEN JAW WRENCHES
FACOM 467BF.8 FLEX COMB RATCHETING WRENCH 8MM
BRITOOL EXPERT LONG COMBINATION WRENCH 11MM
FACOM RATCHET SPANNER 1/4AF 467.1/4
BAHCO 111Z-13/16 COMBINATION WRENCH 13/16IN
FACOM PIN WRENCH 126.A180
GEDORE 24MMVDEOPENENDSPANER VDE 894 24
FACOM COMBINATION WRENCH 41.28
BAHCO 4040M-12-13 FLEX HEAD WRENCH