Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 8900DM-60 SOCKET 3/4
BAHCO 8900DM-60 SOCKET 3/4
3/4" Square Drive Sockets with Metric Bi-Hex Profile
References
bahco:
8900DM-60
rubix:
125A1920
ean:
7314151106003
Technical specifications
Square drive adapter
3/4
''
Length
72
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 8900DM-60 SOCKET 3/4
Strengths
Knurled shank for finger turning of free running fasteners
Technical specifications
Attributes
Logistic Weight
790
g
Square drive adapter
3/4
''
Length
72
mm
Finishing
Polished
Number of sides
1
Weight
960
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.15
excl. VAT
/
Each
£
73.38
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 12MM
FACOM SOCKET NKB.24
STAHLWILLE 03030015 1/2 INCH DRIVE X 15MM HEX SOCKET
GEDORE D19-13/16AF BI-HEX SOCKET D19-13/16AF
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 3/4 A/F S.3/4
IMPACT SOCKET SUPPLIES 1/2 INCH EXTENSION 600M O/A E0824
STAHLWILLE 05010022 3/4 INCH DRIVE X 22MM HEX SOCKET
BRITOOL EXPERT 3/4 6 POINT IMPACT SOCKET 22MM E041104
ROEBUCK 880279 1/2IN DRIVE HEX /6 POINT 1 1/4/IN A/F SOCKETS
EXPERT E032101 1/2IN DRIVE 16MM 6 POINT SPARK PLUG SOCKET
GEDORE 19 L 30 SOCKET 1/2 LONG HEXAGON MM
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 7MM
GEDORE E20 1/2DR TORX SKT TX 19 E20
FACOM SOCKET NKD.18A
BAHCO A7400DZ-11/16 SOCKET 3/8 AEROSPACE