STAHLWILLE 01410018 1/4 INCH DRIVE X 9/32 HEX SOCKET
40a series sockets
See technical informationSee documentsReferences
Stahlwille:01410018
Rubix:4527016
EAN:4018754001255



Documents
Product details : STAHLWILLE 01410018 1/4 INCH DRIVE X 9/32 HEX SOCKET
40a 9/32 Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x23 mm |
|---|---|
| Logistic Weight | 10 g |
| Square drive adapter | 1/4 '' |
| Diameter | 10.7 mm |
| Length | 23 mm |
| Finishing | chromed |
| Weight | 10 g |
Show UNSPSC/ECL@SS
£ 6.14 excl. VAT
/ Each
£ 7.37 incl. VAT
- Usually arrives within 14 working days
