STAHLWILLE 03030015 1/2 INCH DRIVE X 15MM HEX SOCKET
52 series sockets
See technical informationSee documentsReferences
Stahlwille:03030015
Rubix:2018586
EAN:4018754005871



Documents
Product details : STAHLWILLE 03030015 1/2 INCH DRIVE X 15MM HEX SOCKET
52 8mm Socket, Hex
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 15 mm |
| Length | 38 mm |
| Finishing | chromed |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 9.04 excl. VAT
/ Each
£ 10.85 incl. VAT
- Usually arrives within 14 working days
