STAHLWILLE 03030016 1/2 INCH DRIVE X 16MM HEX SOCKET

52 series sockets

See technical informationSee documents

References

Stahlwille:03030016
Rubix:2018587
EAN:4018754005888
brand logo

Technical specifications

Square drive adapter1/2 ''
Diameter16 mm
Length38 mm
See all Specifications

Documents

Product details : STAHLWILLE 03030016 1/2 INCH DRIVE X 16MM HEX SOCKET


52 8mm Socket, Hex

Technical specifications


Attributes
Square drive adapter1/2 ''
Diameter16 mm
Length38 mm
Finishingchromed
Weight65 g
£ 8.68 excl. VAT
/ Each
£ 10.42 incl. VAT
  • Usually arrives within 14 working days