S.LA - 1/2" sockets long 12-point in inches
Square drive adapter | 1/2 '' |
---|---|
Diameter | 28.7 mm |
Length | 82.2 mm |
Logistic Weight | 201 g |
---|---|
Packaged dimensions (D x W x H) | 77x28x28 mm |
Package weight | 201 g |
Square drive adapter | 1/2 '' |
Diameter | 28.7 mm |
Length | 82.2 mm |
Number of sides | 12 |
Weight | 175 g |
Usually arrives within 14 working days