References
Facom:NK.1'A
Rubix:1239980
EAN:3148516557520




Product details : FACOM NK.1'A SOCKET NK.1A
NK.A - 3/4" 6-points inch-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x45x45 mm |
| Package weight | 370 g |
| Square drive adapter | 3/4 '' |
| Diameter | 44 mm |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 28.07 excl. VAT
/ Each
£ 33.68 incl. VAT
- Delivery usually within ( 14 ) days
