STAHLWILLE 03030025 1/2 INCH DRIVE X 25MM HEX SOCKET
52 series sockets
See technical informationSee documentsReferences
Stahlwille:03030025
Rubix:2018596
EAN:4018754005970



Documents
Product details : STAHLWILLE 03030025 1/2 INCH DRIVE X 25MM HEX SOCKET
52 8mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x34x42 mm |
|---|---|
| Logistic Weight | 128 g |
| Square drive adapter | 1/2 '' |
| Diameter | 33.2 mm |
| Length | 42 mm |
| Finishing | chromed |
| Weight | 128 g |
Show UNSPSC/ECL@SS
£ 15.19 excl. VAT
/ Each
£ 18.23 incl. VAT
- Usually arrives within 14 working days
