STAHLWILLE 02020018 3/8 INCH DRIVE X 18MM SOCKET EX DP BI-HEX
46 series sockets
See technical informationSee documentsReferences
Stahlwille:02020018
Rubix:2018474
EAN:4018754002245



Documents
Product details : STAHLWILLE 02020018 3/8 INCH DRIVE X 18MM SOCKET EX DP BI-HEX
46 18mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x65 mm |
|---|---|
| Logistic Weight | 121 g |
| Square drive adapter | 3/8 '' |
| Diameter | 24.2 mm |
| Length | 65 mm |
| Finishing | chromed |
| Weight | 121 g |
Show UNSPSC/ECL@SS
£ 24.23 excl. VAT
/ Each
£ 29.08 incl. VAT
- Usually arrives within 14 working days
