DEWALT DCM575X1GB FLEX VOLT 40CM BATTERY CHAINSAW 54V


54V XR FLEXVOLT 40CM CHAINSAW - 1 X 9AH

References
dewalt:DCM575X1-GB
rubix:80381021
brand logo
brand logo
Technical specifications
Length of cut400 mm
Weight4.4 kg
CordlessYes
See all Specifications

Product details : DEWALT DCM575X1GB FLEX VOLT 40CM BATTERY CHAINSAW 54V


• 40cm Oregon Bar and Chain• High efficiency brushless motor
• Delivers up to 130* 4x4” cuts per charge using a 3.0 Ah battery
• Automatic oiling reduces maintenance
• Tool free bar fitment & chain tensioning
• Variable speed trigger offers improved control during cutting
• Chain Speed - 15 m/s
• Ergonomic overmold for extra grip and comfort during prolonged use

The DEWALT 54V XR FLEXVOLT Chainsaw has been designed to deliver enhanced runtime and performance, heavy-duty construction applications can be completed without the need for mains power.

Technical specifications


Attributes
Length of cut400 mm
Weight4.4 kg
CordlessYes
Heat engineNo
Voltage54 V
Show UNSPSC/ECL@SS
£ 857.67 excl. VAT
/ Each
£ 1,029.20 incl. VAT
  • Sold out