MILWAUKEE 4933472211 M12 FUEL HATCHET PRUNING SAW BARE UNIT


M12 FUEL™ HATCHET™ pruning saw 15 cm

References
milwaukee:M12 FHS-0
rubix:265A3571
manufacturer :4933472211
ean:4058546326074
brand logo
brand logo
Technical specifications
Length of cut150 mm
Weight2.3 kg
Cordlessyes
See all Specifications

Product details : MILWAUKEE 4933472211 M12 FUEL HATCHET PRUNING SAW BARE UNIT


M12 FUEL™ HATCHET™ pruning saw delivers outstanding control & access, has the power to cut 75 mm hardwoods, and delivers up to 120 cuts per charge on an M12 B4 battery pack
Designed to meet the ergonomic, performance, and durability needs of landscape maintenance professionals
Weighing 2.3 kg and featuring a compact design, the cordless pruning saw gives you increased control and manoeuvrability in tight access areas
Easy access chain tensioner ensures quick adjustment to chain tension

Technical specifications


Attributes
Length of cut150 mm
Weight2.3 kg
Cordlessyes
Heat engineno
Voltage18 V
Show UNSPSC/ECL@SS
£ 180.77 excl. VAT
/ Each
£ 216.92 incl. VAT
  • Usually arrives within 14 working days