MILWAUKEE 4933480117 M18 FUEL HATCHET PRUNING SAW BARE UNIT


M18 FUEL™ HATCHET™ pruning saw 20 cm

References
milwaukee:M18 FHS20-0
rubix:265A3566
manufacturer :4933480117
ean:4058546404024
brand logo
brand logo
Technical specifications
Length of cut200 mm
Weight2.4 kg
CordlessYes
See all Specifications

Product details : MILWAUKEE 4933480117 M18 FUEL HATCHET PRUNING SAW BARE UNIT


M18 FUEL™ HATCHET™ pruning saw delivers outstanding power and torque to cut hardwood without bogging down
Designed to meet the ergonomic, performance, and durability needs of landscape maintenance professionals
Compact design for increased control and maneuverability in tight access areas
Up to 180 cuts in 10 x 10 cm cedar on a full M18™ HIGH OUTPUT™ 5.5 Ah battery charge for outstanding productivity

Technical specifications


Attributes
Length of cut200 mm
Weight2.4 kg
CordlessYes
Heat engineNo
Voltage18 V
Show UNSPSC/ECL@SS
£ 258.98 excl. VAT
/ Each
£ 310.78 incl. VAT
  • Usually arrives within 14 working days