MILWAUKEE 4933464723 M18 FUEL CHAINSAW 40 CM BAR BARE UNIT


M18 FUEL™ chainsaw with 40 cm bar

References
milwaukee:M18 FCHS-0
rubix:265A3568
manufacturer :4933464723
ean:4058546226688
brand logo
brand logo
Technical specifications
Length of cut400 mm
Weight6.4 kg
CordlessYes
See all Specifications

Product details : MILWAUKEE 4933464723 M18 FUEL CHAINSAW 40 CM BAR BARE UNIT


The M18 FUEL™ chainsaw delivers the power to outperform on the most demanding chainsaw applications vs. petrol chainsaws
FUEL™ technology allows the saw to maintain speed in tough application without bogging down, giving it the ability to outperform petrol chainsaws up to 40cc
The HIGH OUTPUT™ system of tools elevates the M18 FUEL™ technologies to a new level and delivers extended performance and extended run time. These tools are designed to maximise the partnership with HIGH OUTPUT™ batteries
Provides extremely high work per charge the saw will cut 150 pieces of 100 mm x 100 mm pine on one full charge of a 12.0 Ah battery pack

Technical specifications


Attributes
Length of cut400 mm
Weight6.4 kg
CordlessYes
Heat engineNo
Voltage18 V
Show UNSPSC/ECL@SS
£ 315.00 excl. VAT
/ Each
£ 378.00 incl. VAT
  • Usually arrives within 14 working days