DEWALT DCMPS567N-XJ DEWALT 18V XR BRUSHLESS POLE SAW - BARE UNIT

Pole Saw - Bare Unit

See technical information

References

Dewalt:DCMPS567N-XJ
Rubix:262A4360
EAN:5035048713624
brand logo

Technical specifications

Length of cut20 mm
Weight3.8 kg
See all Specifications

Product details : DEWALT DCMPS567N-XJ DEWALT 18V XR BRUSHLESS POLE SAW - BARE UNIT


This ergonomic tool has been meticulously engineered by DEWALT with a lightweight, well-balanced and sturdy form factor, making it easy to manoeuvre even at its fully extended length. Made from light aluminium tubing and at just 4. 5kg including a 5. 0Ah 18V XR battery, the new DEWALT Pole Saw reaches as far as 4. 5 metres, with an angled head that gives users a more controlled position, particularly for tougher jobs such as liming or felling. Bare unit, batteries and charger sold separately.

Strengths

•20CM low kick back bar and chain with auto-oiling for smooth cutting performance
18V 5. 0Ah XR batteries for extended runtime
Metal bucking strips and tree hook - Durable cutting grip and easily remove pruned branches

Technical specifications


Attributes
Length of cut20 mm
Weight3.8 kg
Voltage18 V
Heat engineno
Cordlessyes
£ 314.00 excl. VAT
/ Each
£ 376.80 incl. VAT
  • Delivery usually within ( 7 ) days