References
Makita:DUC353Z
Rubix:2583816
EAN:0088381832724



Product details : MAKITA DUC353Z 18VX2 CHAINSAW 350MM BL LXT
A versatile and efficient brushless saw with a chain speed of 20 m/s, designed for use at construction sites, at home or at the summer cottage. A high 36V is achieved with two 18V LXT batteries. Equipped with a 14" guide bar and tool-less chain and bar tensioning.
Strengths
• 36V performance from two 18V batteries connected in series. The batteries are placed in parallel in separate battery docking stations
• Tool chain and flange replacement, and tool-less tightening
• Adjustable automatic chain lubrication with large oil reservoir
• Brushless maintenance-free and long-life motor
• The compact design makes the saw easy to handle
• Battery protection system automatically shuts off power when the battery level is low
• Tool chain and flange replacement, and tool-less tightening
• Adjustable automatic chain lubrication with large oil reservoir
• Brushless maintenance-free and long-life motor
• The compact design makes the saw easy to handle
• Battery protection system automatically shuts off power when the battery level is low
Technical specifications
Attributes
| Length of cut | 350 mm |
|---|---|
| Weight | 4.7 kg |
| Voltage | 2x18 V |
| Heat engine | no |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 316.00 excl. VAT
/ Each
£ 379.20 incl. VAT
- Delivery usually within ( 7 ) days
