STAHLWILLE 05010036 3/4 INCH DRIVE X 36MM HEX SOCKET
55 series sockets
See technical informationSee documentsReferences
Stahlwille:05010036
Rubix:2018650
EAN:4018754008810



Documents
Product details : STAHLWILLE 05010036 3/4 INCH DRIVE X 36MM HEX SOCKET
55 19mm Socket, Hex
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Finishing | chromed |
| Weight | 386 g |
Show UNSPSC/ECL@SS
£ 24.64 excl. VAT
/ Each
£ 29.57 incl. VAT
- Usually arrives within 14 working days
