References
Draper:16440
Rubix:155A1060
Manufacturer :16440




Technical specifications
| Square drive adapter | 3/4 in square drive (sq. dr.) '' |
|---|---|
| Length | 200 mm |
Product details : DRAPER 16440 SOCKET SET IN METAL CASE 3/4IN SQ DR 15PCS
Socket set manufactured from carbon steel hardened and tempered. Packed in metal carrying case.
Technical specifications
Attributes
| Square drive adapter | 3/4 in square drive (sq. dr.) '' |
|---|---|
| Length | 200 mm |
| Square | 19.05 mm |
| Diameter (inch) | 0.75 '' |
| Finishing | chromed |
| Weight | 10270 g |
Show UNSPSC/ECL@SS
£ 146.65 excl. VAT
/ Each
£ 175.98 incl. VAT
- Delivery usually within ( 7 ) days