Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 1.7/16AF3/4DRIMPSKT K 32 1.7/16AF
GEDORE 1.7/16AF3/4DRIMPSKT K 32 1.7/16AF
Impact wrench 3/4 socket wrench "6-side K 32
References
gedore:
K 32 1.7/16AF
rubix:
114A4476
manufacturer :
6285060
ean:
4010886628508
Technical specifications
Square drive adapter
3/4
''
Length
56
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1.7/16AF3/4DRIMPSKT K 32 1.7/16AF
Impact socket 3/4" 1.7/16" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
439
g
Square drive adapter
3/4
''
Length
56
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.47
excl. VAT
/
Each
£
34.16
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 3/4DR 24MM IMPSKT 25010024
GEDORE 21MM1/2DRDEEPIMPSKT K 19 L 21
FACOM SOCKET NS.3/8A
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 31MM
STAHLWILLE 03030008 1/2 INCH DRIVE X 8MM HEX SOCKET
FACOM S.15HLA 1/2 LONG-REACH METRIC 6-POINT SOCKETS 15 MM
FACOM J.8LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 8MM
GEDORE INK 19-12 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX
FACOM RB.5/16 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 5/16 A/F
ROEBUCK 880240 1/4IN DRIVE HEX /6 POINT 11/32IN A/F SOCKETS
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE A/F
KNIPEX 983717 HEXAGON SOCKET WRENCHES 3/8 46MM
STAHLWILLE 01240005 1/4 INCH DRIVE X 5MM SOCKET BI-HEX EX DP
ROEBUCK UNIWRENCH SPHERICAL SOCKET 1/2 INCH DRIVE X 22MM
STAHLWILLE 01640022 1/4 INCH DRIVE X 11/32 SOCKET DEEP BI-HEX