References
Bahco:K7801Z-1.1/16
Rubix:401A8394
EAN:7314151844646


Technical specifications
| Square drive adapter | 1/2' (din 3121-g 12,5; iso 1174) '' |
|---|---|
| Diameter | 39 mm |
| Length | 46 mm |
Product details : BAHCO K7801Z-1.1/16 POWER SOCKET 1/2
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-G 12.5 ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-G 12.5 ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1/2" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 185 g |
|---|---|
| Square drive adapter | 1/2' (din 3121-g 12,5; iso 1174) '' |
| Diameter | 39 mm |
| Length | 46 mm |
| Square | 30 mm |
| Diameter (inch) | 1 1/16' '' |
| Finishing | phosphate |
| Weight | 185 g |
Show UNSPSC/ECL@SS
£ 16.71 excl. VAT
/ Each
£ 20.05 incl. VAT
- Delivery usually within ( 14 ) days