STAHLWILLE 05010050 3/4 INCH DRIVE X 50MM HEX SOCKET
55 series sockets
See technical informationSee documentsReferences
Stahlwille:05010050
Rubix:2018654
EAN:4018754008865



Documents
Product details : STAHLWILLE 05010050 3/4 INCH DRIVE X 50MM HEX SOCKET
55 19mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x66x80 mm |
|---|---|
| Logistic Weight | 769 g |
| Square drive adapter | 3/4 '' |
| Diameter | 66 mm |
| Length | 80 mm |
| Finishing | chromed |
| Weight | 769 g |
Show UNSPSC/ECL@SS
£ 47.40 excl. VAT
/ Each
£ 56.88 incl. VAT
- Usually arrives within 14 working days
