FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 15/16 A/F
S.H - 1/2" sockets hex in inches
See technical informationReferences
Facom:S.15/16H
Rubix:2003351
EAN:3148510550404



Product details : FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 15/16 A/F
S.H - 1/2" sockets hex in inches
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 124 g |
|---|---|
| Packaged dimensions (D x W x H) | 37x31x31 mm |
| Package weight | 124 g |
| Square drive adapter | 1/2 '' |
| Diameter | 28.7 mm |
| Length | 38 mm |
| Finishing | chromed |
| Weight | 132 g |
Show UNSPSC/ECL@SS
£ 9.82 excl. VAT
/ Each
£ 11.78 incl. VAT
- Delivery usually within ( 14 ) days
