S-sockets 1/2" 12-sided, metric
Square drive adapter | 1/2 '' |
---|---|
Diameter | 28.7 mm |
Length | 38 mm |
Logistic Weight | 116 g |
---|---|
Packaged dimensions (D x W x H) | 38x32x32 mm |
Package weight | 118 g |
Square drive adapter | 1/2 '' |
Diameter | 28.7 mm |
Length | 38 mm |
Number of sides | 12 |
Weight | 130 g |
Usually arrives within 14 working days