STAHLWILLE 03030018 1/2 INCH DRIVE X 18MM HEX SOCKET
52 series sockets
See technical informationSee documentsReferences
Stahlwille:03030018
Rubix:2018589
EAN:4018754005901



Documents
Product details : STAHLWILLE 03030018 1/2 INCH DRIVE X 18MM HEX SOCKET
52 8mm Socket, Hex
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 18 mm |
| Length | 38 mm |
| Finishing | chromed |
| Weight | 73 g |
Show UNSPSC/ECL@SS
£ 9.72 excl. VAT
/ Each
£ 11.66 incl. VAT
- Usually arrives within 14 working days
