References
Facom:59.10X11
Rubix:1235088
EAN:3148511138700



Product details : FACOM RING WRENCH 59.10X11
59 - Metric straight polygon wrenches
- Straight polygon wrenches: The slender heads and short handle allows working in confined mechanical assemblies.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
- Straight polygon wrenches: The slender heads and short handle allows working in confined mechanical assemblies.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 51 g |
|---|---|
| Packaged dimensions (D x W x H) | 8x18x153 mm |
| Package weight | 51 g |
| Opening | 10x11 |
| Length | 150 mm |
| Type | box wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ Each
£ 14.58 incl. VAT
- Delivery usually within ( 14 ) days
