References
Bahco:310M-80
Rubix:401A4994
EAN:7314151829759

Documents
Product details : BAHCO 310M-80 RING WRENCH
12-Point profile ring
Without tubular handle
Suitable for robust construction and for work under very tough conditions
High-performance alloy steel
Without tubular handle
Suitable for robust construction and for work under very tough conditions
High-performance alloy steel
Strengths
Metric Deep Offset Heavy Duty Ring End Wrenches
Technical specifications
Attributes
| Logistic Weight | 3970 g |
|---|---|
| Opening | 80 |
| Length | 385 mm |
| Type | offset wrench |
| Diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 210.61 excl. VAT
/ Each
£ 252.73 incl. VAT
- Delivery usually within ( 14 ) days
