GEDORE 7112-10 OPEN END FITTING 7688630
Inserts for open end wrench 9 x 12-7112
See technical informationSee documentsReferences
Gedore:7112-10
Rubix:80354947
Manufacturer :7688630
EAN:4002805712108

Documents
Product details : GEDORE 7112-10 OPEN END FITTING 7688630
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Opening | 10 |
| Length | 38 mm |
| Type | open-end wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 39.42 excl. VAT
/ Each
£ 47.30 incl. VAT
- Delivery usually within ( 8 ) days
