Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK RING SPANNER 6X7
ROEBUCK RING SPANNER 6X7
DOUBLE ENDED OFFSET RING SPANNER - METRIC
References
roebuck:
880449
rubix:
222A1145
ean:
3660338338526
Technical specifications
Opening
6x7
Length
175
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK RING SPANNER 6X7
Standard: DIN ISO 691 / DIN ISO 1711-1/ ISO 10104/ DIN 838
Made of uniform matt chrome vanadium steel.
Technical specifications
Attributes
Opening
6x7
Length
175
mm
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.04
excl. VAT
/
Each
£
4.85
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
WERA 073270 JOKER WRENCH RATCHET COMBI 10MM SB
FACOM 101.12GR 12 BI-MATERIAL REVERSIBLE AW
GEDORE FRICTIONRATCHET 60MM 31 KR 30-60
GEDORE 14MM DEND SKT WRENCH 25-PK-14
ROEBUCK COMBINATION SPANNER 11MM
7776170 1.3/16AF OPEN HEAD
FACOM ANG.SOCK.WREN 75.1/4
GEDORE 6056380 GEDORE FLAT RING SPANNER 32X36MM
BAHCO 111Z-1/4 COMBINATION WRENCH 1/4IN
GEDORE 31 KR 12-24 24MM WRENCH
ROEBUCK ADJUSTABLE WRENCH 24 INCH PHOSPHATE
GEDORE 4 8X10 NO4 FLAT RING SPANNER 8X10MM
GEDORE 41MM RING SPANNER 2 A 41
GEDORE 400 36X41 FLARE NUT SPANNER 36X41MM
ROEBUCK RING PODGER SPANNER 14MM