370A9378 ROTATIONAL MACHINE JACK 5000KG LOAD RATING YELLOW


5tonne Rotational Toe Jack

References
rubix-uk:370A9378
rubix:370A9378
brand logo
brand logo
Technical specifications
Safe working load SWL5000 kg
See all Specifications

Product details : 370A9378 ROTATIONAL MACHINE JACK 5000KG LOAD RATING YELLOW


Raise and lower very heavy loads with this hydraulic rotational toe jack, rated to 5tonnes.

Minimal manual effort required due to the hydraulic pump
Flexibility: Revolves the full 360°
Precision: Accurate lowering speed control
Durable and safe: Protected against overloading
Easy to store: Compact and stable with removable pump lever
Complies with CE and US standard USA ASME/ANSI B 30/1.1986
Popular with many UK hire companies

Technical specifications


Attributes
Safe working load SWL5000 kg
Weight25 kg
Show UNSPSC/ECL@SS
£ 451.85 excl. VAT
/ Each
£ 542.22 incl. VAT
  • Usually arrives within 14 working days