370A9379 FORKLIFT JACK 4000KG LOAD RATING YELLOW
4000kg Forklift Jack
See technical informationSee documentsReferences
Rubix-UK:370A9379
Rubix:370A9379

Documents
Product details : 370A9379 FORKLIFT JACK 4000KG LOAD RATING YELLOW
Lift almost any forklift truck safely & easily with this manual hydraulic forklift jack, rated up to 4,000kg.
Built for hard work with its rugged construction
Ideal for hard-to-reach places under low-profile trucks due to extra-low pick-up point & dual position lift pad
Easy to operate with its specially designed hydraulic pump with comfort grip
Easy to store as the unit has a removable handle & compact size
7,000kg forklift jack also available
Meets both CE and ANSI standards
Built for hard work with its rugged construction
Ideal for hard-to-reach places under low-profile trucks due to extra-low pick-up point & dual position lift pad
Easy to operate with its specially designed hydraulic pump with comfort grip
Easy to store as the unit has a removable handle & compact size
7,000kg forklift jack also available
Meets both CE and ANSI standards
Technical specifications
Attributes
| Safe working load SWL | 4000 kg |
|---|---|
| Weight | 33 kg |
Show UNSPSC/ECL@SS
£ 491.84 excl. VAT
/ Each
£ 590.21 incl. VAT
- Usually arrives within 14 working days
