6..-2Z
Inner diameter | 9 mm |
---|---|
Outer diameter | 17 mm |
Width | 5 mm |
Inner diameter | 9 mm |
---|---|
Outer diameter | 17 mm |
Width | 5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Material | steel |
Basic static load, radial - C0r | 660 N |
Basic dynamic load, radial - Cr | 1410 N |
Usually arrives within 14 working days