Miniature ball bearing FAG MR104-HLC, Outer diameter: 10 mm | Width: 3 mm | Inner diameter: 4 mm
Deep groove ball bearing
See technical informationReferences
FAG:MR104-HLC
Rubix:238A3401
Manufacturer :0552325660000
EAN:4012802649185

Product details : FAG MR104-HLC DEEP GROOVE BALL BEARINGMINI BEARING SINGLE ROW
Insolcate ball bearing
Technical specifications
Attributes
| Logistic Weight | 1,33 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 10 mm |
| Width | 3 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | mf |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 72.20 excl. VAT
/ 10 pieces
£ 86.64 incl. VAT
- Usually arrives within 14 working days
