Miniature ball bearing FAG 694-2Z-HLC, Outer diameter: 11 mm | Width: 4 mm | Inner diameter: 4 mm
Deep groove ball bearing
See technical informationReferences
FAG:694-2Z-HLC
Rubix:157A9948
Manufacturer :0554724190000
EAN:4012802337075

Product details : FAG 694-2Z-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 69..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 1,75 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 11 mm |
| Width | 4 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 69..-2z |
| Precision | p0 (normal / abec 1) |
| Limit speed | 69000 rpm |
| Basic static load, radial - C0r | 347 N |
| Basic dynamic load, radial - Cr | 959 N |
Show UNSPSC/ECL@SS
£ 41.40 excl. VAT
/ 10 pieces
£ 49.68 incl. VAT
- In stock: Next day delivery
