Miniature ball bearing FAG 605-2RSR-CO7, Outer diameter: 14 mm | Width: 5 mm | Inner diameter: 5 mm
Deep groove ball bearing
See technical informationReferences
FAG:605-2RSR-CO7
Rubix:274A6701
Manufacturer :0955411950000
EAN:4054372801600

Product details : FAG 605-2RSR-CO7 DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-2RSR, single row, seals, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 14 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Weight | 3 g |
| Precision | p0 (normal / abec 1) |
| Limit speed | 34500 rpm |
| Basic static load, radial - C0r | 507 N |
| Basic dynamic load, radial - Cr | 1330 N |
Show UNSPSC/ECL@SS
£ 53.70 excl. VAT
/ 10 pieces
£ 64.44 incl. VAT
- Usually arrives within 14 working days
