Miniature ball bearing SNR 625ZZ, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
SNR Single-row Deep groove ball bearing ZZ
See technical informationSee documentsReferences
SNR:625ZZ
Rubix:181A0575
EAN:3413520443160



Documents
Product details : SNR 625ZZ DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides
Miniature deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, covering disc made of steel sheet on both sides of the bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x15x5 mm |
|---|---|
| Logistic Weight | 7 g |
| Inner diameter | 5 mm |
| Outer diameter | 16 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 620 |
| Material | steel |
| Weight | 0.005 g |
| Limit speed | 54000 rpm |
| Basic static load, radial - C0r | 670 N |
| Basic dynamic load, radial - Cr | 1690 N |
Show UNSPSC/ECL@SS
£ 3.68 excl. VAT
/ Each
£ 4.42 incl. VAT
- Delivery usually within ( 3 ) days
