Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Trowel
CONTRACTOR 2010-17 POINTING TROWEL 6 INCH
CONTRACTOR 2010-17 POINTING TROWEL 6 INCH
6" pointing trowel
References
contractor 1st:
2010-17
rubix:
2006835
Technical specifications
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : CONTRACTOR 2010-17 POINTING TROWEL 6 INCH
6"(150mm) flexible blade pointing trowel. Hardened and tempered carbon steel blade. Lacquered finish for corrosion resistance. Ergonomic soft grip handle.
Technical specifications
Attributes
Length
150
mm
Handle
Soft Grip
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.09
excl. VAT
/
Each
£
2.51
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STANLEY STHT0-05895 STAINLESS STEEL TAPING KNIFE 8 INCH /203MM
"RAGNI STAINLESS STEEL 14"" X 4-3/4"" PLASTERERS TROWEL PART WORN"
RAGNI R518TFSG SOFT GRIP FLOORING TROWEL 18 INCH
SPEAR & JACKSON TROWEL NO 115 7 INCH
RAGNI R61631 124 PROF RUBBER GROUT FLOAT PLASTIC HDL
MARSHALLTOWN MXS73DSS STAINLESS FINISH TROWEL
DRAPER 34276 PLASTERERS SCRATCHING TOOL
RAGNI TROWEL SQUARE TOOL R314
SPARTEX 845253 JOINT IRON PLASTIC ANGLE
RAGNI STAINLESS STEEL INTERNAL CORNER TROWEL R65401S
RAGNI R111-06 CROWN 6 POINTING TROWEL LONDON
RAGNI 5PCS BRICKIES TROWEL PACK, BRICK & POINTING TROWEL, LINE & PINS
RAGNI R160SG 6 POINTING TROWEL LONDON
SPARTEX 845237 SQUARE TROWEL LENGTH 160MM
SPARTEX 845609 STAINLESS STEEL SPATULA LENGTH 280MM