Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Trowel
DRAPER 34276 PLASTERERS SCRATCHING TOOL
DRAPER 34276 PLASTERERS SCRATCHING TOOL
Plastering Scarifier
References
draper:
34276
rubix:
215A5001
Technical specifications
Length
135
mm
See all Specifications
Product details
Technical specifications
Product details : DRAPER 34276 PLASTERERS SCRATCHING TOOL
For keying interior and exterior plaster/rendering. Polyurethane handle with steel tines.
Technical specifications
Attributes
Length
135
mm
Handle
Polyurethane handle with steel tines
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.18
excl. VAT
/
Each
£
6.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VITREX 102957 PROF ADH TROWEL 6MM SQUARE NOTCH
RAGNI R160SG 6 POINTING TROWEL LONDON
SPARTEX 845241 ROUND TROWEL LENGTH 160MM
SPARTEX 845234 OVAL TROWEL LENGTH 120MM
MARSHALL TOWN MXS13DSS STAINLESS FINISH TROWEL
RAGNI R111-06 CROWN 6 POINTING TROWEL LONDON
SPARTEX 845243 ROUND TROWEL LENGTH 200MM
RAGNI R518TFSG SOFT GRIP FLOORING TROWEL 18 INCH
SPARTEX 845242 ROUND TROWEL LENGTH 180MM
STANLEY STHT0-05895 STAINLESS STEEL TAPING KNIFE 8 INCH /203MM
RAGNI TROWEL SQUARE TOOL R314
MARSHALLTOWN MXS1 PLASTERERS FNSHNG TROWL 11 X 4 1/2
SPARTEX 845237 SQUARE TROWEL LENGTH 160MM
VITREX 102956 ECONOMY ADH TROWEL 20MM ROUND NOTCH
"RAGNI STAINLESS STEEL 11"" X 4-3/4"" PLASTERERS TROWEL - HI-LIFT HANDLE"