ROEBUCK NON SPARKING HEX KEY 36MM 846088
6-sided male spark resistant wrench
See technical informationReferences
Roebuck:846088
Rubix:209A7782
EAN:3660338083228

Product details : ROEBUCK NON SPARKING HEX KEY 36MM 846088
Standard: DIN 911
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Non-sparking open-end wrench imprint size 36 mm mm
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 36 mm |
| Head | standard |
| Material | aluminum bronze |
| Weight | 4500 g |
| Length | 355 mm |
Show UNSPSC/ECL@SS
£ 226.47 excl. VAT
/ Each
£ 271.76 incl. VAT
- Usually arrives within 14 working days
