Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Screwdrivers, explosion-proof male wrenches
Explosion-proof male wrench
ROEBUCK NON SPARKING HEX KEY 9MM 846074
ROEBUCK NON SPARKING HEX KEY 9MM 846074
6-sided male spark resistant wrench
References
roebuck:
846074
rubix:
209A7791
ean:
3660338083082
Technical specifications
Imprint
hex / allen
Imprint size
9
mm
Length
105
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING HEX KEY 9MM 846074
Standard: DIN 911
Aluminium bronze.
German made.
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
9
mm
Length
105
mm
Material
aluminum bronze
Weight
85
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.12
excl. VAT
/
Each
£
21.74
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING HEX KEY 7MM 846072
FACOM 14MM N/S HEX KEY 82H.14SR
ROEBUCK NON SPARKING HEX KEY 1.5MM 846066
ROEBUCK NON SPARKING HEX KEY 6MM 846071
ROEBUCK NON SPARKING HEX KEY 10MM 846075
FACOM 24MM N/S HEX KEY 82H.24SR
ROEBUCK NON SPARKING HEX KEY 12MM 846077
FACOM 23 MM N/S HEX KEY 82H.23SR
FACOM 16MM N/S HEX KEY 82H.16SR
ROEBUCK NON SPARKING HEX KEY 5MM 846070
FACOM 17MM N/S HEX KEY 82H.17SR
FACOM COMBINATION WRENCH 82H.7SR
ROEBUCK NON SPARKING HEX KEY 41MM 846089
FACOM 32MM N/S HEX KEY 82H.32SR
ROEBUCK NON SPARKING HEX KEY 4MM 846069