ROEBUCK NON SPARKING HEX KEY 18MM 846081
6-sided male spark resistant wrench
See technical informationReferences
Roebuck:846081
Rubix:209A7775
EAN:3660338083150

Product details : ROEBUCK NON SPARKING HEX KEY 18MM 846081
Standard: DIN 911
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Non-sparking external wrench with imprint size 18 mm
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 18 mm |
| Head | standard |
| Material | aluminium bronze |
| Weight | 500 g |
| Length | 170 mm |
Show UNSPSC/ECL@SS
£ 75.29 excl. VAT
/ Each
£ 90.35 incl. VAT
- Usually arrives within 14 working days
