References
Roebuck:846072
Rubix:209A7789
EAN:3660338083068


Technical specifications
| Imprint | hex / allen |
|---|---|
| Imprint size | 7 mm |
| Material | aluminum bronze |
Product details : ROEBUCK NON SPARKING HEX KEY 7MM 846072
Standard: DIN 911
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 7 mm |
| Material | aluminum bronze |
| Weight | 45 g |
| Length | 95 mm |
Show UNSPSC/ECL@SS
£ 13.24 excl. VAT
/ Each
£ 15.89 incl. VAT
- Usually arrives within 14 working days