60..-Z
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x55x55 mm |
---|---|
Logistic Weight | 124 g |
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 13 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 60..-Z |
Material | Steel |
Usually arrives within 14 working days