Deep groove ball bearing FAG 6215-M-J20AA-C4, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
62..
See technical informationReferences
FAG:6215-M-J20AA-C4
Rubix:244A3903
Manufacturer :0390470240040
EAN:4012802080506

Product details : FAG 6215-M-J20AA-C4 0390470240040 DEEP GROOVE BALL BEARINGS
Deep groove ball bearing 62..-M-J20AA, single row, cf. DIN 625-1
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62.. |
| Cage | brass |
| Limit speed | 10200 rpm |
| Basic static load, radial - C0r | 49000 N |
| Basic dynamic load, radial - Cr | 70000 N |
Show UNSPSC/ECL@SS
£ 352.77 excl. VAT
/ Each
£ 423.32 incl. VAT
- Usually arrives within 14 working days
