Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6011LLUCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6011LLUCM/5K, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
Deep groove ball bearing NTN
References
ntn:
6011LLUCM/5K
rubix:
204A9061
ean:
4547359003994
Technical specifications
Inner diameter
55
mm
Outer diameter
90
mm
Width
18
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6011LLUCM/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
90
mm
Width
18
mm
Sealing
Two rubber seals
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.67
excl. VAT
/
Each
£
15.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 394980 A-2Z, Outer diameter: 28.58 mm | Width: 7.94 mm | Inner diameter: 12.7 mm
Deep groove ball bearing SKF 6224 MA/C3B20, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm
Deep groove ball bearing FAG 6212, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 6348-M-C3, Outer diameter: 500 mm | Width: 95 mm | Inner diameter: 240 mm
Deep groove ball bearing NTN 63/22NC3, Outer diameter: 56 mm | Width: 16 mm | Inner diameter: 22 mm
Deep groove ball bearing SKF 6212-2RS1/W64F, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 6213-C4, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing FAG 16026, Outer diameter: 200 mm | Width: 22 mm | Inner diameter: 130 mm
Deep groove ball bearing FAG S61905-2RSR-HLC, Outer diameter: 37 mm | Width: 7 mm | Inner diameter: 25 mm
Deep groove ball bearing NSK 6410ZZ, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 50 mm
Deep groove ball bearing NSK 6017ZZ, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearing NSK 6306DU, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6318, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Deep groove ball bearing SNR 6307FT150ZZ, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6216-Z-C3, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm