Deep groove ball bearing INA G210-NPP-B, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Plummer block housing unit
See technical informationReferences
INA:G210-NPP-B
Rubix:104A3529
Manufacturer :0058475750000
EAN:4064327887023

Product details : INA G210-NPP-B SELF-ALIGNING DEEP GROOVE BALL BEARINGS
Plummer block housing unit G2..-NPP-B, RIBB sheet metal PB
Technical specifications
Attributes
| Logistic Weight | 460 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | g2..-npp-b |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
Show UNSPSC/ECL@SS
£ 42.38 excl. VAT
/ Each
£ 50.86 incl. VAT
- Usually arrives within 14 working days
