Deep groove ball bearing Timken 6001/C3, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
6001
See technical informationReferences
Timken:6001/C3
Rubix:100A4362
EAN:0053893720586






Product details : TIMKEN 6001-C3 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6001 |
| Basic static load, radial - C0r | 2400 N |
| Basic dynamic load, radial - Cr | 5100 N |
Show UNSPSC/ECL@SS
£ 48.20 excl. VAT
/ 20 pieces
£ 57.84 incl. VAT
- Delivery usually within ( 7 ) days
